Overview
Mfr description
AR25K-03BG-R REGULATOR
Specifications
- Port Size3/8 BSPT
- Set Pressure Range7 to 125 psi
- Knob TypeDownward Knob
- Included OptionsBackflow Function, Bracket, Flow Direction Right to Left, Round Pressure Gauge with Limit Indicator
- Fluid CompAir
- Body Size25
- Thread StandardBSPT
- Inlet Port TypeStraight
- Series/SystemAR
- Pressure Gauge IncludedRound Type Pressure Gauge (with Limit Indicator)
- Mounting TypeWith Bracket
- Outlet Port Size3/8 in
- Outlet Port TypeStraight
- Weight0.77 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data