Motion
AR25P-150AS
AR REGULATOR, MODULAR F.R.L. with 25 Body Size
MI ITEM #04352447
MFR #AR25P-150AS
Price$7.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR REGULATOR, MODULAR F.R.L. with 25 Body Size
MI ITEM #04352447
MFR #AR25P-150AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.35/each

Specifications

Dimensions

  • Body Size
    25
  • Weight
    6.3 g

Details

  • Backflow Function
    Without Backflow Function
  • Knob Type
    Downward Knob
  • Maximum Operating Pressure
    150 psi
  • Mounting Type
    Without mounting option
  • Pressure Gauge
    Without pressure gauge
  • Pressure Gauge Included
    Without Pressure Gauge
  • Pressure Unit
    Name Plate and Pressure Guage in SI Units: MPa
  • Product Type
    Precision Air Regulators
  • Series/System
    AR
  • Set Pressure Range
    7 to 125 psi
  • Thread Standard
    Rc

Overview

Mfr description
AR25P-150AS DIAPH ASSY.
  • Internal pilot relieving style (pilot air is always bleeding)
  • Port sizes ranging from 1/4 to 2
  • Optional bracket and pressure gauge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought