Overview
Mfr description
AR40-N04E-YZ
Specifications
- Port Size1/2 NPT
- Set Pressure Range7 to 125 psi
- Knob TypeUpward Knob
- Included OptionsKnob, Name Plate, Pressure Gauge - psi, °F, Square Embedded Pressure Gauge
- Fluid CompAir
- Body Size40
- Thread StandardNPT
- Inlet Port TypeStraight
- Series/SystemAR
- Pressure Gauge IncludedSquare Embedded Type Pressure Gauge (with Limit Indicator)
- Mounting TypeWithout Mounting Option
- Outlet Port Size1/2 in
- Outlet Port TypeStraight
- Weight1.16 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data