Motion
AR60-N10G-Z-X425

SMC CORP OF AMERICA
AR60-N10G-Z-X425

Standard Air Regulator - NPT 1.0000 Port
Mi Item #04352518
MFR #AR60-N10G-Z-X425
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR60-N10G-Z-X425

Standard Air Regulator - NPT 1.0000 Port
Mi Item #04352518
MFR #AR60-N10G-Z-X425

Mfr description
AR60-N10G-Z-X425 REGULATOR, MODULAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    60
  • Outlet Port Size
    1 in
  • Port Size
    1 NPT
  • Weight
    5.62 lbs

Details

  • Fluid Comp
    Air
  • Included Options
    Caution Plate for Bowl, Name Plate, Pressure Gauge - psi, °F, Round Pressure Gauge with Limit Indicator
  • Inlet Port Type
    Straight
  • Knob Type
    Downward Knob
  • Mounting Type
    Without Mounting Option
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Round Type Pressure Gauge (with Limit Indicator)
  • Series/System
    AR
  • Set Pressure Range
    1.5 to 250 psi
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)