Overview
Mfr description
ARB110-00-2 INTERFACE REG-DBL CL1
Specifications
- Knob TypeLocking Knob
- Fluid TypeAir
- MaterialHNBR
- Adjuster TypeKnob
- Relief FunctionRelieving
- Mounting TypeModular
- Supply TypeModular
- Weight1.102 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data