Specifications
Dimensions
- Weight2.248 lbs
Details
- Adjuster TypeKnob
- Fluid TypeAir
- Mounting TypeModular
- Product TypeStandard Air Regulators
- Relief FunctionRelieving
- Supply TypeModular
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)