Specifications
Details
- Body MaterialZinc Die Casted
- Country of OriginJP
- Flow Direction5-Way
- Fluid CompAir
- For Use With SeriesSYJ5000
- Number Of Ports5
- Operating MediumAir
- SeriesSYJ
- Valve SeriesSYJ5000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)