Motion
ARBY5000-00-A1-2-X2

SMC CORP OF AMERICA
ARBY5000-00-A1-2-X2

Interface Regulator - 5-Way, Manifold
Mi Item #04352529
MFR #ARBY5000-00-A1-2-X2
Price$100.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARBY5000-00-A1-2-X2

Interface Regulator - 5-Way, Manifold
Mi Item #04352529
MFR #ARBY5000-00-A1-2-X2

Mfr description
ARBY5000-00-A1-2-X2 INTERFACE REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.28/each

Specifications

Details

  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • Fluid Comp
    Air
  • For Use With Series
    SY5000
  • Mounting
    Manifold Mounted
  • Number Of Ports  
    5
  • Operating Medium
    Air
  • Piping Type
    Manifold
  • Series
    SY
  • Valve Series
    SY5000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)