Motion
AS1200M-U10/32

SMC CORP OF AMERICA
AS1200M-U10/32

AS1200M-U10/32 SPEEED CONTROL
Mi Item #04352599
MFR #AS1200M-U10/32
Price$17.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS1200M-U10/32

AS1200M-U10/32 SPEEED CONTROL
Mi Item #04352599
MFR #AS1200M-U10/32

Mfr description
AS1200M-U10/32 SPEEED CONTROL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.25/each

Specifications

Details

  • Body Material
    Brass;Zinc
  • Maximum Operating Pressure
    1 MPa
  • Minimum Operating Pressure
    +0.1
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Piping Type
    Inline
  • Proof Pressure
    +1.5
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Thread Standard
    UNF
  • Type
    Speed Controller
  • Valve Function
    Flow Control
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)