Specifications
Dimensions
- Body Size3/8 standard
- Input Port Type3/8 Female NPT Threaded in
- Output Port Type3/8 Female NPT Threaded in
- Overall Height46.9 mm
- Overall Width24.3 mm
Details
- Body MaterialBrass
- Flow Coefficient Cv Flow Factor Kv14 mm²
- Maximum Operating Pressure+1 Mpa2
- MeteringMeter In
- Minimum Operating Pressure+0.1 MPa
- Operating MediumFluid
- Operating Pressure Range+0.1 to +1 MPa
- Operating Temperature Range-5 to +60 °C
- Piping TypeElbow
- Port Connection TypeThreaded
- Proof Pressure+1.5 MPa
- Seal MaterialNitrile
- Standards MetJIS
- Thread StandardNPT
- Valve FunctionNeedle
Overview
Mfr description
AS3210-N03 SPEED CONTROLLER, ONE TOUCH
- Metal body elbow style
- Body sizes: M3, M5, 1/8, 1/4, 3/8, 1/2
- Meter in or meter out
- Port sizes: M3, M5, 10-32UNF, 1/8, 1/4, 3/8, 1/2