Overview
Mfr description
AS3211F-N02-06 FLOW CONTROL
- Speed controller with one-touch fittings
- Body sizes: M3, M5, 1/8, 1/4, 3/8, 1/2
- Maximum operating pressure 1MPa
- Meter in or meter out control
- Port sizes: M3, M5, U10/32, 01, 02, 03, 04
- Various tube O.D. in both metric and inch
Specifications
- Piping TypeElbow
- MeteringMeter In
- Thread StandardMeter in
- Body Size3/8 standard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data