Motion
AW60P-030-7
Baffle - 3/4 in Inlet Port, Rc | G | NPT, Rc | G | NPT Outlet Thread
Mi Item #04352878
MFR #AW60P-030-7
Price$9.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Baffle - 3/4 in Inlet Port, Rc | G | NPT, Rc | G | NPT Outlet Thread
Mi Item #04352878
MFR #AW60P-030-7

Mfr description
AW60P-030-7 BAFFLE FOR NON STD FLTR
  • Modular type filter regulator
  • Rated filtration (M): 2, 10, 20, 40, 70 or 100
  • Optional embedded pressure gauge
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.85/each

Specifications

Dimensions

  • Inlet Port Size
    3/4 in
  • Weight
    0.07 lbs

Details

  • Adjuster Type
    Push-To-Lock Knob
  • Backflow Function
    Relieving
  • Inlet Port Type
    G | NPT
  • Outlet Port Thread Type
    G | NPT
  • Relief Function
    Relieving
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)