Motion
AWD40-N03D-Z
Regulator Mist Separator - One-Piece, Body Size 40, 3/8 NPT, 145 psi, Automatic (Normally Open) Drain
MI ITEM #04352884
MFR #AWD40-N03D-Z
Price$112.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regulator Mist Separator - One-Piece, Body Size 40, 3/8 NPT, 145 psi, Automatic (Normally Open) Drain
MI ITEM #04352884
MFR #AWD40-N03D-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$112.30/each

Specifications

Dimensions

  • Body Size
    40
  • Port Size
    3/8 NPT
  • Weight
    1.76 lbs

Details

  • Bowl Material
    Polycarbonate
  • Configuration
    One-Piece
  • Drain Type
    Automatic (Normally Open)
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Operating Medium
    Air
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    218 psi
  • Series
    AWD

Overview

Mfr description
AWD40-N03D-Z MICRO MIST SEP REGULATOR
  • Modular micro mist separator regulator
  • Filtration: 0.01µm
  • Body size: 1/8, 3/8, 1/2
  • Port size: 1/8, 1/4, 3/8 and 1/2
  • Available in thread types Rc, NPT or G(PF)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought