Motion
AWD40-N04DEH-Z

SMC CORP OF AMERICA
AWD40-N04DEH-Z

Regulator Mist Separator - One-Piece, Body Size 40, 1/2 NPT, 145 psi, Automatic (Normally Open) Drain
MI ITEM #04352887
MFR #AWD40-N04DEH-Z
Price$121.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AWD40-N04DEH-Z

Regulator Mist Separator - One-Piece, Body Size 40, 1/2 NPT, 145 psi, Automatic (Normally Open) Drain
MI ITEM #04352887
MFR #AWD40-N04DEH-Z

Mfr description
AWD40-N04DEH-Z MICRO MIST SEP REGULATOR
  • Modular micro mist separator regulator
  • Filtration: 0.01µm
  • Body size: 1/8, 3/8, 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.15/each

Specifications

Dimensions

  • Body Size
    40
  • Port Size
    1/2 NPT
  • Weight
    2.13 lbs

Details

  • Bowl Material
    Polycarbonate
  • Configuration
    One-Piece
  • Drain Type
    Automatic (Normally Open)
  • Included Options
    Embedded Pressure Gauge with Limit Indicator, Panel Mount Nut
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Operating Medium
    Air
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    218 psi
  • Series
    AWD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)