Motion
AWG30-N03G1H-Z

SMC CORP OF AMERICA
AWG30-N03G1H-Z

Filter Regulator w/ Gauge - One-Piece, 3/8 NPT, 145 psi, Automatic Drain
MI ITEM #04352890
MFR #AWG30-N03G1H-Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AWG30-N03G1H-Z

Filter Regulator w/ Gauge - One-Piece, 3/8 NPT, 145 psi, Automatic Drain
MI ITEM #04352890
MFR #AWG30-N03G1H-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AWG30-N03G1H-Z FILTER REG W/GAUGE

Specifications

  • Country of Origin
    CN
  • Port Size
    3/8 NPT
  • Bowl Material
    Polycarbonate
  • Drain Type
    Automatic
  • Series
    AWG
  • Included Options
    Round Pressure Gauge with Limit Indicator, Panel Mount Nut
  • Filter Rating
    5 micron
  • Maximum Operating Pressure
    145 psi
  • Proof Pressure
    218 psi
  • Operating Temperature Range
    23 to 140 °F
  • Standards Met
    JIS
  • Manufacturer Catalog
  • Weight
    1.27 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text