1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
AWM20-N02-6CZ-X406
Regulator Mist Separator - 0.3 μm Rating, 0.2500 in Ports, Manual Drain
MI ITEM #
04352892
MFR #
AWM20-N02-6CZ-X406
Price
$62.35
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Preparation
Filters
SMC CORP OF AMERICA AWM20-N02-6CZ-X406
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
AWM20-N02-6CZ-X406
Regulator Mist Separator - 0.3 μm Rating, 0.2500 in Ports, Manual Drain
MI ITEM #
04352892
MFR #
AWM20-N02-6CZ-X406
Mfr description
AWM20-N02-6CZ-X406 MIST SEPARATOR REG,
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$62
.35
/each
Add to Cart
Specifications
Dimensions
Port Size
0.2500 in
Weight
0.63 lbs
Details
Country of Origin
CN
Drain Type
Manual
Filter Rating
0.3 μm
Filter Type
Mist Separator Regulator
Series
AWM
Thread Standard
NPT
Type
Mist Separator
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items