Motion
AWM40-N03-Z
Regulator Mist Separator - One-Piece, Body Size 40, 3/8 NPT, 145 psi, Manual Drain
Mi Item #04352900
MFR #AWM40-N03-Z
Price$90.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regulator Mist Separator - One-Piece, Body Size 40, 3/8 NPT, 145 psi, Manual Drain
Mi Item #04352900
MFR #AWM40-N03-Z

Mfr description
AWM40-N03-Z MIST SEPARATOR REG, MODULAR
  • Modular mist separator regulator
  • Filtration: 0.3µm
  • Body size: 1/8, 3/8 and 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.20/each

Specifications

Dimensions

  • Body Size
    40
  • Port Size
    3/8 NPT
  • Weight
    1.98 lbs

Details

  • Bowl Material
    Polycarbonate
  • Country of Origin
    CN
  • Drain Type
    Manual
  • Filter Rating
    0.3 micron
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    218 psi
  • Series
    AWM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)