Motion
BA7-063
BRACKET, AUTO SWITCH
Mi Item #04352918
MFR #BA7-063
Price$3.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRACKET, AUTO SWITCH
Mi Item #04352918
MFR #BA7-063

Mfr description
BA7-063 BRACKET, AUTO SWITCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.58/each

Specifications

Dimensions

  • Weight
    10 g

Details

  • Country of Origin
    CN
  • Mounting Type
    Bracket
  • Series
    D-
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)