Motion
BA8-032
Auto Switch Mounting Bracket - Clamp Mounting Type
Mi Item #04352920
MFR #BA8-032
Price$20.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Auto Switch Mounting Bracket - Clamp Mounting Type
Mi Item #04352920
MFR #BA8-032

Mfr description
BA8-032 MOUNTING BAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.91/each

Specifications

Dimensions

  • Weight
    34 g

Details

  • Country of Origin
    JP
  • Mounting Type
    Clamp
  • Series
    D-
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)