Specifications
Dimensions
- Bore Diameter20 mm
- Outside Diameter47 mm
- Overall Width14 mm
Details
- Bore TypeStraight
- Closure TypeOpen
- Product TypeSelf-Aligning Ball Bearings
- Snap Ring IncludedWithout Snap Ring
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)