Motion
56B34F5306J

LEESON ELECTRIC
56B34F5306J

Definite Purpose Motor - 1-1/2 hp, 3600 rpm, 1 ph, 115/208-230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04353241
MFR #56B34F5306J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56B34F5306J

Definite Purpose Motor - 1-1/2 hp, 3600 rpm, 1 ph, 115/208-230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04353241
MFR #56B34F5306J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1-1/2HP 3600RPM K612 TEFC 115/208-230V
  • Shaft end mechanically locked on C-face models Heavy gauge steel constructions Capacitor start/capacitor run design for higher efficiency Continuous duty Manual reset thermal protector

Specifications

  • Motor Category
    Definite Purpose Motors
  • Motor Phase
    1 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    115/208-230 V
  • Frame Size
    56C
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    12.1/6.9-6.0 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3450 rpm
  • Thermal Protection
    Manual
  • Full Load Efficiency
    77 %
  • Motor Poles
    2
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    13.32 in
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    43
  • Standards Met
    CSA
  • Weight
    40 lbs
  • Applications
    Pressure Washer
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856043511
  • UPC_NO
    722856043511
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text