Motion
CL-0-SHA-1
Clamp Part or Accessory - Steel Material, For Use With Clamp, 1/4-20 (Thread) in, 2-1/2 (Length) in, 5/8 (Width) in Size
MI ITEM #04353367
MFR #CL-0-SHA-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp Part or Accessory - Steel Material, For Use With Clamp, 1/4-20 (Thread) in, 2-1/2 (Length) in, 5/8 (Width) in Size
MI ITEM #04353367
MFR #CL-0-SHA-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-0-SHA-1

Specifications

  • Type
    Clamp Strap
  • For Use With
    Clamp
  • Material
    Steel
  • Size
    1/4-20 (Thread) in, 2-1/2 (Length) in, 5/8 (Width) in
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text