Specifications
Dimensions
- Center Distance3.0000 in
- Housing Dimensions11.38 x 6.71 x 10-3/4 in
- Housing Height10.75 in
- Housing Length11.38 in
- Housing Width6.71 in
- Manufacturer Reducer Size30
- Maximum Output RPM58.000 @ 1750 rpm input
- Maximum Output Torque2417 in-lbs @ 1750 rpm
- NEMA / IEC Frame Size140TC
- Output Size1.9375 in
- Ratio30:1
- Weight78.00 lbs
Details
- Housing MaterialStainless Steel
- Input TypeC-Face Quill
- Max Input Horsepower2.750 hp @ 1750 rpm
- Mounting TypeNo Base
- Output DirectionLeft Hand
- Output TypeHollow
- Overhung Load Capacity2300 lb
- ReductionSingle
- UPC_NO782476250638
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)