Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VNC511A-32A-5TL

Solenoid-Operated Air Control Valve - Base Mounted, 2 Port, 2 Position, Single Solenoid
MI ITEM #04353510
MFR #VNC511A-32A-5TL

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
VNC511A-32A-5TL
  • External pilot solenoid type
  • Orifice size: 7mm to 80mm
  • Port size: 1/8 to 2 inch
  • Seal material: NBR, FKM

Specifications

  • Flow Coefficient Cv Flow Factor Kv
    560 Av x 10-6m²
  • Solenoid Electrical Entry
    Conduit Terminal
  • Orifice Diameter
    32 mm
  • Seal Material
    Nitrile
  • Standards Met
    JIS 2210 10K, JIS
  • Operating Temperature Range
    23 to 140 °F
  • Number Of Solenoids
    Single
  • Solenoid Power Consumption
    4.8 W
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Actuation
    Piloted Solenoid
  • Overall Length
    229.5 mm
  • Overall Width
    77 mm
  • Overall Height
    105 mm
  • Maximum Operating Pressure
    101 psi
  • Port Size
    1-1/4 BSPT
  • Weight
    5.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text