Motion
FC8780-0606S
Aeroquip FC8780 Series Crimp Hose Fittings 90˚SAE 37˚ Swivel
MI ITEM #04353534
MFR #FC8780-0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC8780 Series Crimp Hose Fittings 90˚SAE 37˚ Swivel
MI ITEM #04353534
MFR #FC8780-0606S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC8780-06-06S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Male
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    9/16-18
  • Compatible Hose Series
    2807 HOSE FC465 S-TW
  • Connection 1 Short Name
    JIC 37
  • Hose Cut-Off Factor
    0.819 in
  • Length
    1.65 in
  • Overall Length
    1.65 in
  • Manufacturer Catalog Number
    FC8780-0606S
  • Finish
    Dura-Kote
  • End 1 Size
    9/16 in
  • End 1 Thread
    9/16-18
  • Hex Size
    0.6875 in
  • End 1 Style
    JIC 37
  • Inside Diameter
    0.24 in
  • Type
    Hose Fitting
  • Height
    1.41 in
  • Angle
    90 °
  • Outer Diameter
    0.6875 in
  • Weight
    23.03 oz
  • Product Types
    Nipple Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    -6
  • Width
    0.69 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text