Motion
93167
Corner Radius End Mill - EM212 Series, Carbide Material, 1/2 in Mill Diameter, 2 in Length of Cut, 4 in Overall Length
MI ITEM #04353898
MFR #93167
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radius End Mill - EM212 Series, Carbide Material, 1/2 in Mill Diameter, 2 in Length of Cut, 4 in Overall Length
MI ITEM #04353898
MFR #93167

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
93167 1/2 ENDMILL

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    Uncoated
  • Corner Radius
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Center Cutting
    Non-Center Cutting
  • Extended Reach
    None
  • Helix Angle
    30 °
  • Overall Length
    4 in
  • Shank Type
    Plain Round
  • Series
    EM212
  • Length Type
    Long
  • Material Grade
    Micrograin
  • Cutting Direction
    Right Hand Cut
  • Radius Or Chamfer
    Radius
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text