Motion
PCM 808580 M

SKF
PCM 808580 M

Die & Mold Plain-Bearing - 80 mm Bore, 85 mm OD, 80 mm Length, POM Material
MI ITEM #04353918
MFR #PCM 808580 M
List Price$304.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCM 808580 M

Die & Mold Plain-Bearing - 80 mm Bore, 85 mm OD, 80 mm Length, POM Material
MI ITEM #04353918
MFR #PCM 808580 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$304.15/each for your price

Overview

Mfr description
PCM 808580 M

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    POM
  • Inside Diameter
    80 mm
  • Overall Length
    80 mm
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Weight
    0.78 lbs
  • UPC_NO
    7316571347790
  • Outside Diameter
    85 mm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text