Overview
Mfr description
KNH R02-100 NOZZLE
- High-efficiency nozzle
- With male thread
- Connection size: 02 (R1/4)
- Nozzle size: 1.0, 1.5, 2.0
Specifications
- Accessory TypeNozzle
- For Use WithBowl Gun
- Size1 mm
- MaterialBrass
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data