Motion
KNH-R02-150
NOZZLE
Mi Item #04354026
MFR #KNH-R02-150
Price$43.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NOZZLE
Mi Item #04354026
MFR #KNH-R02-150

Mfr description
KNH R02-150 NOZZLE
  • High-efficiency nozzle
  • With male thread
  • Connection size: 02 (R1/4)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.60/each

Specifications

Dimensions

  • Size
    1.5 mm

Details

  • Accessory Type
    Nozzle
  • For Use With
    Bowl Gun
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)