Specifications
Dimensions
- Cylinder Size0.4375 in;0.5625 in
Details
- Additional DetailsNCM Series add on foot mount brackets.
- Country of OriginUS
- Hardware TypeFoot Bracket
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)