Motion
25NP RIV X 10  ft

PEER CHAIN
25NP RIV X 10 ft

Roller Chain - Standard Series, 25 / 1/4 in Pitch, Riveted, 1 Strand, Nickel Plated Material, 10 ft Length
Mi Item #04354168
MFR #25NP RIV X 10 ft
Price$9.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
25NP RIV X 10 ft

Roller Chain - Standard Series, 25 / 1/4 in Pitch, Riveted, 1 Strand, Nickel Plated Material, 10 ft Length
Mi Item #04354168
MFR #25NP RIV X 10 ft

Mfr description
25 NICKEL PLATED RIV X 10 FT
  • Provides corrosion resistance enhancing chain life and performance.
  • All components are plated prior to chain assembly providing excellent coverage during the plating process.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.00/each

Specifications

Dimensions

  • Chain Overall Width
    0.125 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.091 in
  • Plate Height
    0.230 in
  • Plate Thickness
    0.030 in
  • Roller Diameter
    0.130 in
  • Roller Width
    0.125 in
  • Tensile Strength
    1036 ft-lbs
  • Weight
    0.09 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    25 / 1/4 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    China
  • Manufacturer Stock Number
    6405
  • Material
    Nickel Plated
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)