Motion
MHMR5T
MHMR5T - ROD END (H) 3-PC ALLOY HT - M-R 5MM-5MM TEF
MI ITEM #04354228
MFR #MHMR5T
Price$35.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHMR5T - ROD END (H) 3-PC ALLOY HT - M-R 5MM-5MM TEF
MI ITEM #04354228
MFR #MHMR5T

Mfr description
MHMR5T ROD END - 3-PC ALLOY HT
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Stainless Steel, Heat Treated
  • LINER: Self-Lubricating PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.65/each

Specifications

Dimensions

  • Ball Width
    8 mm
  • Bore Diameter  
    5 mm
  • Head Diameter
    16 mm
  • Length To Ball Center
    33 mm
  • Misalignment Angle
    14 °
  • Shank Thread Size
    M5 x 0.8
  • Thread Size
    M5
  • Weight
    0.03 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Grade
    Precision
  • Housing Material
    Alloy Steel - heat treated - corrosion resistant plating
  • Lubrication
    Self-Lubricating
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    Alloy Steel - Heat Treated
  • Radial Static Load Capacity
    12,611 N
  • Rod End Type
    Male
  • Series
    MHM-T
  • Style
    3-Piece
  • Thread Direction
    Right Hand
  • UPC_NO
    806990016522

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)