Motion
B-86
Drawn Cup Bearing - Open Ends with Full Complement, 0.5000 in Bore, 0.6875 in OD, 0.3750 in Width, Open
MI ITEM #04354236
MFR #B-86
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Bearing - Open Ends with Full Complement, 0.5000 in Bore, 0.6875 in OD, 0.3750 in Width, Open
MI ITEM #04354236
MFR #B-86

Mfr description
B-86;PDL449 NEEDLE BEARING
  • Drawn cup needle roller bearing for applications with high dynamic loads
  • Drawn steel outer shell (cup) has a reduced cross-section for use in restricted spaces
  • Full complement of rollers for higher radial load capacity than caged rollers
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter  
    0.6875 in
  • Overall Width  
    0.3750 in

Details

  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Manufacturer Upc Number
    605790230035
  • Product Type
    Drawn Cup Needle Roller Bearings
  • UPC_NO
    605790230035

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)