Motion
C3514-36
Link-Belt® Flat Carry Training Idler - CEMA C Rating, 5 in Roll Diameter, 36 in Belt Width, 0 ° Angle
Mi Item #04354431
MFR #C3514-36
Price$1,678.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Flat Carry Training Idler - CEMA C Rating, 5 in Roll Diameter, 36 in Belt Width, 0 ° Angle
Mi Item #04354431
MFR #C3514-36

Mfr description
C3514-36 FLAT TRAINING IDLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,678.90/each

Specifications

Dimensions

  • Angle
    0 °
  • Belt Width  
    36 in
  • Mounting Dimension
    45 in
  • Overall Dimensions
    44.4 x 9 x 14.63 in
  • Roll Diameter  
    5 in
  • Weight
    125 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Flat Training
  • Lubrication
    Regreseable
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)