Motion
FH209-45MM
Ball Insert Bearing - Straight Bore, 45 mm Bore Diam., 3.3465 in OD, 1.7200 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #04354465
MFR #FH209-45MM
List Price$124.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 45 mm Bore Diam., 3.3465 in OD, 1.7200 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #04354465
MFR #FH209-45MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$124.53/each for your price

Overview

Mfr description
FH209 MOUNTED INSERT

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.7200 in
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    7350 lbf
  • Radial Static Load Capacity
    4150 lbf
  • Seal Type
    RST
  • Series
    FH
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590317448
  • UPC_NO
    1200106781769
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text