Motion
M34CT
Hole Saw Arbor or Mandrel, Shank Size: 3/8", Hole Saw Diameter Range of 3/4" to 1-3/16"
MI ITEM #04354519
MFR #M34CT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hole Saw Arbor or Mandrel, Shank Size: 3/8", Hole Saw Diameter Range of 3/4" to 1-3/16"
MI ITEM #04354519
MFR #M34CT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M34CT ARBOR W/ PILOT DRILL HOLE

Specifications

  • Min Hole Saw Diameter
    3/4 in
  • Max Hole Saw Diameter
    1-3/16 in
  • Shank Type
    Hex
  • Shank Size
    3/8 in
  • Thread Size
    1/2-20 in
  • Quick Change
    No
  • Built In Pilot
    Built-In Pilot Drill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text