1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NSK CORP, BEARING DIV
PAU09TRS
Linear Guide Stainless Steel Ball Carriage Profile Rail - Stainless Steel Block, 09 mm Rail Size
Mi Item #
04354531
MFR #
PAU09TRS
Price
$60.58
/each
Qty
Add to Cart
Previous Page
Home
NSK CORP, BEARING DIV PAU09TRS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK CORP, BEARING DIV
PAU09TRS
Linear Guide Stainless Steel Ball Carriage Profile Rail - Stainless Steel Block, 09 mm Rail Size
Mi Item #
04354531
MFR #
PAU09TRS
Mfr description
PAU09TRS
Compare
Save to List
In Stock
Supplier Network
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$60
.58
/each
Add to Cart
Specifications
Dimensions
Overall Height
7.8 MM
Overall Length
30 MM
Overall Width
20 MM
Weight
0.26 lbs
Details
Measurement Standard
Metric
Series
PU
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items