Motion
12336
CHILL-ITS® Hard Hat Pad with Neck Shade - Polymer Material, Color: Blue, Cooling Method: Evaporative Cooling
Mi Item #04354534
MFR #12336
Price$7.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHILL-ITS® Hard Hat Pad with Neck Shade - Polymer Material, Color: Blue, Cooling Method: Evaporative Cooling
Mi Item #04354534
MFR #12336

Mfr description
6717 EVAP. HARD HAT PAD W/ NECK SHADE,
  • Evaporative Cooling Hard Hat Pad W/Neck Shade: Pad with long shade that protects against the sun.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.02/each

Specifications

Dimensions

  • Dimensions
    10.125in x 10.125
  • Length
    7 in
  • Size
    Universal
  • Width
    0.5 in

Details

  • Color
    Blue
  • Cooling Method
    Evaporative Cooling
  • Country of Origin
    IDN
  • Description
    6717 Blue Evap. Hard Hat Pad w/ Neck Shade
  • Duration of Effects
    Up to 4 h
  • Group & Class
    Cooling
  • Includes
    1 Neck Shade
  • Material
    Polymer
  • Product Line
    Chill-Its
  • Product Type
    Hard Hat Cooling Liners, Inserts & Neck Shades
  • Series
    Evaporative
  • Type
    Pad with Neck Shade
  • UPC_NO
    720476123361
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)