Overview
Mfr description
410KARED3KEY
Specifications
- Key TypeKeyed Alike
- Colored Body Or BumperColored Body
- Body/Bumper ColorRed
- Shackle Diameter1/4 in
- Shackle MaterialSteel
- Body MaterialThermoplastic
- Body Height1-3/4 in
- Body Width1-1/2 in
- Vertical Clearance1-1/2 in
- Horizontal Clearance25/32 in
- Label LanguageEnglish, French, Spanish
- LabelingLabel Attached
- Safety FeaturesDielectric, Key Retaining
- Standards MetOSHA
- Includes(3) Keys
- UPC_NO71649084485
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data