Motion
30541
Precision Needle Oiler System - Body Material: High Density Polyethylene, 1 qt Capacity, 1/4 NPT inlet, 50-100 psi, Rigid Spout
Mi Item #04354702
MFR #30541
Price$419.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Needle Oiler System - Body Material: High Density Polyethylene, 1 qt Capacity, 1/4 NPT inlet, 50-100 psi, Rigid Spout
Mi Item #04354702
MFR #30541

Mfr description
30541 LI'L MISTER
  • Siphon delivery system
  • Easy reading sight gauge
  • 5 ft. plastic or brass armored line
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$419.63/each

Specifications

Dimensions

  • Depth
    4 in
  • Height
    8-1/2 in
  • Spout Length
    6 in
  • Width
    5-1/4 in

Details

  • Additional Details
    Li’l Mister® is designed to be used with a water-soluble coolant. See TriCool Fluids on page 115
  • Air Inlet
    1/4 NPT
  • Air Inlet Pressure
    50-10- psi
  • Application
    Drilling, Grinding, Milling, Tapping, Turning
  • Body Material
    High Density Polyethylene
  • Capacity
    1 qt (US)
  • Features & Benefits
    • Siphon delivery system • Easy reading sight gauge • 5 ft. plastic or brass armored line • Easy mounting bracket • Independent air/coolant adjustability • One quart reservoir capacity • 6 in. straight brass nozzle standard • Size - 8 1/2˝ H x 5 1/4˝ W x 4˝ D
  • Filter Element
    40 x 40 Mesh Stainless Steel
  • Line Material
    Brass
  • Manufacturer Product Page
  • Number Of Lines
    1
  • Seal Material
    BUNA N, Standard
  • Sight Glass
    Acrylic Plastic
  • Spout Type
    Rigid
  • Type
    Precision Needle Oiler
  • Valve Body Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)