Motion
0501-24242
24x24x2 in, Aluminum Mesh Material
Mi Item #04354843
MFR #0501-24242
Price$77.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24x24x2 in, Aluminum Mesh Material
Mi Item #04354843
MFR #0501-24242

Mfr description
0501-24242 ALUMINUM LIGHT WEIGHT 24X24X2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.13/each

Specifications

Dimensions

  • Filter Size
    24x24x2 in

Details

  • Filter Material
    Aluminum Mesh

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)