Specifications
Dimensions
- Corner Radius0.5 mm
- Included Angle85 °
- Length11 mm
- Relief Angle11 °
- Thickness3.47 mm
- Width6.7 mm
Details
- ChipbreakerRM
- Cutting DirectionRight Hand Cut
- Finish CoatingTiN/TiC/TiN
- Full Insert Style CodeAPKT 1003PDTR-RM
- Insert StyleAPKT
- Manufacturer GradeIC635
- MaterialCarbide
- SeriesHelimill
- ShapeParallelogram
Overview
Mfr description
5601370 APKT 1003PDTR-RM IC635