Motion
250S5M425
Synchronou & Timing Belt - 5M, 85 Teeth, Polychloroprene Rubber Material
Mi Item #04354985
MFR #250S5M425
Price$38.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronou & Timing Belt - 5M, 85 Teeth, Polychloroprene Rubber Material
Mi Item #04354985
MFR #250S5M425

Mfr description
250S5M425 SUPER TORQUE TIMING BELT 85T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.03/each

Specifications

Dimensions

  • Overall Length
    425 mm

Details

  • Belt Type
    5M
  • Cord Material
    Fiberglass
  • Material
    Polychloroprene Rubber
  • Number Of Teeth  
    85
  • Number Of Toothed Sides
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)