Motion
3213HVIS

MCR SAFETY
3213HVIS

Leather Driver Glove with Keystone Thumb - S or Size 7, Cowhide Grain Leather, C+ Grade, Unlined, Color Beige
MI ITEM #04355158
MFR #3213HVIS
Price$10.76/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
3213HVIS

Leather Driver Glove with Keystone Thumb - S or Size 7, Cowhide Grain Leather, C+ Grade, Unlined, Color Beige
MI ITEM #04355158
MFR #3213HVIS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.76/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Additional Details
    Keystone Thumb, Orange Fingertips, Watch Your Hands Logo
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    Driving, Work
  • Back Material
    Grain Cowskin
  • Closure Type
    Slip-On
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Keystone Thumb
  • Construction Description
    Keystone Thumb
  • Cuff Type
    Elastic
  • Description
    Leather Drivers Work Gloves Competitive Value (CV) C+ Grade Grain Cowskin Leather Watch Your Hands Logo with Orange Fingertips Keystone Thumb
  • Description Keyword
    Unlined
  • ECCN
    EAR99
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    C+ Grade
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Abrasion-Resistant, Puncture-Resistant
  • Protection Type
    General Protection
  • Series
    3213HVI
  • Thumb Style
    Keystone

Overview

Mfr description
3213HVIS HI-VIX LEATHER GLOVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought