Motion
3213HVIM

MCR SAFETY
3213HVIM

Driver's Work Gloves - Medium Size, Elastic Cuff, Cowhide Leather Material
MI ITEM #04355159
MFR #3213HVIM
Your Price$8.84/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
3213HVIM

Driver's Work Gloves - Medium Size, Elastic Cuff, Cowhide Leather Material
MI ITEM #04355159
MFR #3213HVIM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.84/pr(List $12.37)

Overview

Mfr description
3213HVIM HI-VIX LEATHER GLOVE

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    C+ Grade
  • Lining Material
    Unlined
  • Color
    Beige
  • Coating Coverage
    Uncoated
  • Cuff Type
    Elastic
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Keystone
  • Description Keyword
    Unlined
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text