Motion
3213HVIXL

MCR SAFETY
3213HVIXL

Leather Driver Glove with Keystone Thumb - XL or Size 10, Cowhide Grain Leather, C+ Grade, Unlined, Color Beige
Mi Item #04355161
MFR #3213HVIXL
Price$8.53/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
3213HVIXL

Leather Driver Glove with Keystone Thumb - XL or Size 10, Cowhide Grain Leather, C+ Grade, Unlined, Color Beige
Mi Item #04355161
MFR #3213HVIXL

Mfr description
3213HVIXL HI-VIX LEATHER GLOVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.53/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Additional Details
    Keystone Thumb, Orange Fingertips, Watch Your Hands Logo, Color-coded hem
  • Ansi Isea Puncture Resistance Level
    3
  • Closure Type
    Slip-On
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Keystone Thumb
  • Construction Description
    Keystone Thumb
  • Cuff Type
    Elastic
  • Description
    Leather Drivers Work Gloves Competitive Value (CV) C+ Grade Grain Cowskin Leather Watch Your Hands Logo with Orange Fingertips Keystone Thumb
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    C+ Grade
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Protection Type
    General Protection
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)