Motion
FLT560
Curb-Style Grate Guard - Application: Debris, Sediment, 10 ft L, Material: 8 ft (Length)
MI ITEM #04355372
MFR #FLT560
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Curb-Style Grate Guard - Application: Debris, Sediment, 10 ft L, Material: 8 ft (Length)
MI ITEM #04355372
MFR #FLT560

Availability:
In Stock
Supplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FLT560 10' GUTTER GUARD

Specifications

  • Type
    Curb-Style Grate Guard
  • Application
    Debris, Sediment
  • Length
    10 ft
  • Max Compatible Drain Size
    8 ft (Length)
  • Material
    Polyethylene
  • Color
    Gray/Yellow
  • Approval Listing Regulations
    40 CFR 122.26
  • Diameter
    9 in
  • Product Type
    Storm & Sewer Drain Guards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text