Motion
7823873
SAG Legacy Ball Nut Only -
MI ITEM #04355442
MFR #7823873
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAG Legacy Ball Nut Only -
MI ITEM #04355442
MFR #7823873

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7823873 BSA-16-T BALL NUT ASSY ONLY

Specifications

  • Flange
    Not Available
  • Lead
    1.000 in
  • Manufacturer Catalog
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Nominal Screw Diameter
    1.000 in
  • Preload
    Double Nut Preload
  • Return Style
    Pickup Finger
  • Screw Thread Size
    1.563-18
  • Technical Specifications
  • Wiper
    Wiper Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text