Motion
SRN6H0.5T61

Lincoln Motors
SRN6H0.5T61

Leeson Definite Purpose Motor - 1/2 hp, 1200 rpm, 3 ph, 230/460 V, 56 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1140 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04355448
MFR #SRN6H0.5T61
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lincoln Motors
SRN6H0.5T61

Leeson Definite Purpose Motor - 1/2 hp, 1200 rpm, 3 ph, 230/460 V, 56 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1140 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04355448
MFR #SRN6H0.5T61

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LM24268 MOTOR
  • NEMA Design B Performance Steel frame/cast aluminum end brackets Premium Class F Insulation system Continuous Duty

Specifications

  • Motor Category
    Definite Purpose Motors
  • Motor Phase
    3 ph
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    56
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.9/0.95 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1140 rpm
  • Thermal Protection
    No
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Electrical Type
    Squirrel Cage Induction Run
  • KVA Code
    K
  • kW
    0.37 kW
  • Full Load Amps
    1.9/0.95 A
  • Full Load Efficiency
    78.5 %
  • Motor Orientation
    Horizontal
  • Motor Poles
    6
  • Starting Method
    Across The Line
  • Shaft Type
    NEMA 56
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    8.6 in
  • Overall Length C Dimension
    11.94 in
  • Drive End Bearing Size
    203
  • Opposite Drive End Bearing Size
    203
  • Features
    NEMA Design B Performance Steel frame/cast aluminum end brackets Premium Class F Insulation system Continuous Duty
  • NEMA Design Class
    B
  • Service Factor
    1.00
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    43
  • Standards Met
    CSA, UL
  • Type of Bearing
    Ball
  • Weight
    33 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720311103
  • Spec Sheet
    0.50 HP, 230/460 V, Automotive Duty
  • Technical Specifications
    0.50 HP, 230/460 V, Automotive Duty
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Opposite Drive End Bearing
    Ball
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought