Motion
MPF1841AG4WP10NB1T

MP FILTRI USA
MPF1841AG4WP10NB1T

Hydraulic Return Line Filter - MPF Series, 184 Size, 10 micron, 210 gpm Max Flow, 45 psi Max, No Indicator, Paper Element Material
MI ITEM #04355454
MFR #MPF1841AG4WP10NB1T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MP FILTRI USA
MPF1841AG4WP10NB1T

Hydraulic Return Line Filter - MPF Series, 184 Size, 10 micron, 210 gpm Max Flow, 45 psi Max, No Indicator, Paper Element Material
MI ITEM #04355454
MFR #MPF1841AG4WP10NB1T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    13.1 in
  • Port 1 Size/Type
    1-1/4 NPT
  • Size
    184

Details

  • Connection Gender
    Female
  • Element Material
    Paper
  • Filter Rating
    10 micron
  • Fluid Comp
    Synthetic Fluids, Water-in-Oil Fluids
  • Head Material
    Aluminum
  • Indicator Type
    No Indicator
  • Max Operating Temperature
    +230 °F
  • Maximum Flow Rate
    210 gpm
  • Maximum Operating Pressure
    45 psi
  • Min Operating Temperature
    -13 °F
  • Mounting Configuration
    Tank
  • Mounting Type
    In-tank
  • Seal Material
    Nitrile
  • Series
    MPF

Overview

Mfr description
MPF1841AG4WP10NB1T FILTER ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought